Motion
ZS86134
Housing Washer - Needle Roller Thrust, 134 mm OD, 18 mm Width
MI ITEM #00150655
MFR #ZS86134
List Price$1,744.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Housing Washer - Needle Roller Thrust, 134 mm OD, 18 mm Width
MI ITEM #00150655
MFR #ZS86134

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,744.90/each for your price

Overview

Mfr description
ZS86134

Specifications

  • Washer Type
    Housing Washer
  • Compatible Bearing Type
    Needle Roller Thrust
  • Outside Diameter
  • Bore Diameter
    86 mm
  • UPC_NO
    4047643174138
  • Description
    Axial Bearing Washer ZS Series
  • Overall Width
    18 mm
  • Weight
    3.12 lbs
  • Series
    ZS
  • Product Type
    Roller Thrust Bearing Washers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought