Motion
HK2218RS
Drawn Cup Needle Roller Bearing - Open Ends, 22 mm Bore, 28 mm OD, 18 mm Width, Single Seal
Mi Item #00150690
MFR #HK2218RS
Price$22.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drawn Cup Needle Roller Bearing - Open Ends, 22 mm Bore, 28 mm OD, 18 mm Width, Single Seal
Mi Item #00150690
MFR #HK2218RS

Mfr description
HK2218RS NEEDLE BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$22.75/each

Specifications

Dimensions

  • Bore Diameter  
    22 mm
  • Outside Diameter  
    28 mm
  • Overall Width  
    18 mm
  • Precision Rating
    Not Rated
  • Weight
    0.06 lbs

Details

  • Bearing Material
    Steel
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Single Seal
  • Compatible Inner Ring
    JR17x22x23
  • Drawn Cup Type
    Open Ends
  • Long Description
    HK2218RS Drawn Cup Needle Roller Bearing features a 22 mm bore diameter, single seal closure type with open ends drawn cup design, 28 mm outside diameter, 18 mm overall width, and 0.06 lbs weight, making it suitable for automotive components, conveyors, and machinery requiring protection against contaminants.
  • Lubrication Hole Type
    No Hole
  • Lubrication Type
    Grease
  • Max Rpm
    8800 rpm
  • Number Of Rows
    1
  • Operating Temperature Range
    -22 to +212 °F
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Roller Type
    Needle Roller
  • Series
    HK
  • Standards Met
    ANSI/ABMA 18.1, DIN 618, ISO 3245
  • Type Of Bearing
    Drawn Cup Needle Roller Bearing
  • UPC_NO
    605790199448
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)