Motion
HK4018RS
Drawn Cup Needle Roller Bearing - Open Ends, 40 mm Bore, 47 mm OD, 18 mm Width, Single Seal
MI ITEM #00150692
MFR #HK4018RS
List Price$36.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drawn Cup Needle Roller Bearing - Open Ends, 40 mm Bore, 47 mm OD, 18 mm Width, Single Seal
MI ITEM #00150692
MFR #HK4018RS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$36.46/each for your price

Overview

Mfr description
HK4018RS NEEDLE BRG

Specifications

  • Type Of Bearing
    Drawn Cup Needle Roller Bearing
  • Drawn Cup Type
    Open Ends
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Single Seal
  • Number Of Rows
    1
  • Operating Temperature Range
    -22 to +212 °F
  • Bearing Material
    1010 Steel
  • Cage Material
    Steel
  • Max Rpm
    4900 rpm
  • Precision Rating
    Not Rated
  • Series
    HK
  • Lubrication Hole Type
    No Hole
  • Standards Met
    ANSI/ABMA 18.1, DIN 618, ISO 3245
  • Compatible Inner Ring
    JR35x40x20.5
  • Lubrication Type
    Grease
  • Bore Type
    Straight
  • UPC_NO
    605790216657
  • Weight
    0.10 lbs
  • Roller Type
    Needle Roller
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Long Description
    The HK4018RS is a drawn cup needle roller bearing with a 40 mm bore diameter, single seal closure type, open ends design, 47 mm outside diameter, 18 mm overall width, and 0.10 lbs weight, ideal for applications requiring partial sealing and reliable radial load performance.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text