Motion
GS.81102
Needle Roller Thrust Bearing - 15 Mm Bore
Mi Item #00150698
MFR #GS.81102
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Thrust Bearing - 15 Mm Bore
Mi Item #00150698
MFR #GS.81102

Mfr description
GS81102 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    15 mm
  • Weight
    0.02 lbs

Details

  • Bearing Type
    Bearing Lock Washers
  • Product Type
    Ball Thrust Bearing Washers
  • UPC_NO
    605790199189
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)