Motion
GS.81103
Needle Roller Thrust Bearing - 17 Mm Bore
MI ITEM #00150700
MFR #GS.81103
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Thrust Bearing - 17 Mm Bore
MI ITEM #00150700
MFR #GS.81103

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
GS81103 BRG

Specifications

  • UPC_NO
    605790199196
  • Bearing Type
    Bearing Lock Washers
  • Bore Diameter
    17 mm
  • Weight
    0.03 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text