Motion
K.81104TVPB

JTEKT KOYO (NRB)
K.81104TVPB

Thrust Bearing - 20 mm Bore, 35 mm OD
Mi Item #00150701
MFR #K.81104TVPB
Price$77.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

JTEKT KOYO (NRB)
K.81104TVPB

Thrust Bearing - 20 mm Bore, 35 mm OD
Mi Item #00150701
MFR #K.81104TVPB

Mfr description
K81104TVPB BRG
  • Suitable for axial loads in one direction
  • Polyamide nylon cage is lightweight and produces less noise and vibration than brass cages
  • Open configuration allows for lubrication in place
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$77.47/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Outside Diameter  
    35 mm
  • Overall Width
    4.50 mm
  • Precision Rating
    P0
  • Weight
    0.04 lbs

Details

  • Bearing Material
    1074 Steel
  • Bore Type
    Round
  • Cage Material
    Polymer
  • Cage Type
    Window
  • Description
    Cylindrical Roller Thrust Bearing
  • Dynamic Load Capacity
    23.6 kN
  • Lubrication
    Rust Preventative
  • Manufacturer Upc Number
    605790208874
  • Max Operating Temperature
    110 °C
  • Max Rpm
    9500 rpm
  • Operating Temperature Range
    -30 to 110 °C
  • Product Type
    Needle Roller Thrust Bearings
  • Static Load Capacity
    56.8 kN
  • Thrust Bearing Type
    Roller & Cage Assembly
  • UPC_NO
    605790208874
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)