Motion
K.81105TVPB

JTEKT KOYO (NRB)
K.81105TVPB

Thrust Bearing - 25 mm Bore, 42 mm OD
MI ITEM #00150702
MFR #K.81105TVPB
Price$84.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

JTEKT KOYO (NRB)
K.81105TVPB

Thrust Bearing - 25 mm Bore, 42 mm OD
MI ITEM #00150702
MFR #K.81105TVPB

Mfr description
K81105TVPB BRG
  • Suitable for axial loads in one direction
  • Polyamide nylon cage is lightweight and produces less noise and vibration than brass cages
  • Open configuration allows for lubrication in place
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$84.38/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Outside Diameter  
    42 mm
  • Overall Width
    5 mm
  • Precision Rating
    P0
  • Weight
    0.04 lbs

Details

  • Bearing Material
    1074 Steel
  • Bore Type
    Round
  • Cage Material
    Polymer
  • Cage Type
    Window
  • Description
    Cylindrical Roller Thrust Bearing
  • Dynamic Load Capacity
    31.2 kN
  • Lubrication
    Rust Preventative
  • Manufacturer Upc Number
    605790217432
  • Max Operating Temperature
    110 °C
  • Max Rpm
    8000 rpm
  • Operating Temperature Range
    -30 to 110 °C
  • Product Type
    Needle Roller Thrust Bearings
  • Static Load Capacity
    81 kN
  • Thrust Bearing Type
    Roller & Cage Assembly
  • UPC_NO
    605790217432

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)