Motion
K.81108TVPB

JTEKT KOYO (NRB)
K.81108TVPB

Cylindrical Roller Thrust Bearing - Roller & Cage Assembly with Washers, 40 mm ID, 60 mm OD, Polymer Cage
MI ITEM #00150707
MFR #K.81108TVPB
Your Price$119.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

JTEKT KOYO (NRB)
K.81108TVPB

Cylindrical Roller Thrust Bearing - Roller & Cage Assembly with Washers, 40 mm ID, 60 mm OD, Polymer Cage
MI ITEM #00150707
MFR #K.81108TVPB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$119.09/each(List $136.96)

Overview

Mfr description
K.81108TVPB BRG

Specifications

  • Thrust Bearing Type
    Roller & Cage Assembly with Washers
  • Bore Diameter
  • Bore Type
    Round
  • Outside Diameter
  • Overall Width
  • Cage Type
    Window
  • Bearing Material
    1074 Steel
  • Static Load Capacity
    148 kN
  • Cage Material
    Polymer
  • Dynamic Load Capacity
    49.8 kN
  • Max Rpm
    5300 rpm
  • Fillet Radius
    0.6 mm
  • Compatible Washers
    GS81108, WS81108
  • Washer Width
    3.5 mm
  • Series
    K811
  • UPC_NO
    605790187155
  • Weight
    0.12 lbs
  • Description
    Cylindrical Roller Thrust Bearing
  • Lubrication
    Rust Preventative
  • Radial Static Load Capacity
    33300 lbf
  • Radial Dynamic Load Capacity
    11200 lbf
  • Precision Rating
    P0

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text