Motion
K.81109TVPB

JTEKT KOYO (NRB)
K.81109TVPB

Thrust Bearing - 45 mm ID, 65 mm OD, Polymer Cage
MI ITEM #00150708
MFR #K.81109TVPB
Price$152.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

JTEKT KOYO (NRB)
K.81109TVPB

Thrust Bearing - 45 mm ID, 65 mm OD, Polymer Cage
MI ITEM #00150708
MFR #K.81109TVPB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$152.41/each

Specifications

Dimensions

  • Bore Diameter  
    45 mm
  • Outside Diameter  
    65 mm
  • Overall Width  
    6 mm
  • Weight
    0.036 kg

Details

  • Bearing Material
    1074 Steel
  • Bore Type
    Round
  • Cage Material
    Polymer
  • Cage Type
    Window
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Max Operating Temperature
    110 °C
  • Max Rpm
    4800 rpm
  • Product Type
    Cylindrical Roller Thrust Bearings
  • Radial Static Load Capacity
    163 kN

Overview

Mfr description
K81109TVPB BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text