Motion
K.81114TVPB

JTEKT KOYO (NRB)
K.81114TVPB

Thrust Bearing - 70 mm ID, 95 mm OD, Polymer Cage
Mi Item #00150714
MFR #K.81114TVPB
Price$251.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

JTEKT KOYO (NRB)
K.81114TVPB

Thrust Bearing - 70 mm ID, 95 mm OD, Polymer Cage
Mi Item #00150714
MFR #K.81114TVPB

Mfr description
K81114TVPB BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$251.64/each

Specifications

Dimensions

  • Bore Diameter  
    70 mm
  • Outside Diameter  
    95 mm
  • Overall Width  
    7.50 mm
  • Weight
    0.056 kg

Details

  • Bearing Material
    1074 Steel
  • Bore Type
    Round
  • Cage Material
    Polymer
  • Cage Type
    Window
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Max Operating Temperature
    110 °C
  • Max Rpm
    3200 rpm
  • Product Type
    Cylindrical Roller Thrust Bearings
  • Radial Static Load Capacity
    328 kN
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)