Motion
GS81116
Thrust Washer - Cylindrical Roller Thrust, 105 mm OD, 5.80 mm Width
MI ITEM #00150719
MFR #GS81116
List Price$109.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Thrust Washer - Cylindrical Roller Thrust, 105 mm OD, 5.80 mm Width
MI ITEM #00150719
MFR #GS81116

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$109.74/each for your price

Overview

Mfr description
GS81116

Specifications

  • Washer Type
    Thrust Washer
  • Compatible Bearing Type
    Cylindrical Roller Thrust
  • Outside Diameter
  • Compatible Bearing Part Number
    811, 812, 893, 894
  • Bore Diameter
    82 mm
  • UPC_NO
    4012802712780
  • Overall Width
    5.80 mm
  • Weight
    0.40 lbs
  • Series
    GS811
  • Product Type
    Roller Thrust Bearing Washers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text