Motion
GS81120
Thrust Washer - Cylindrical Roller Thrust, 135 mm OD, 7 mm Width
MI ITEM #00150726
MFR #GS81120
List Price$159.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Thrust Washer - Cylindrical Roller Thrust, 135 mm OD, 7 mm Width
MI ITEM #00150726
MFR #GS81120

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$159.66/each for your price

Overview

Mfr description
GS81120 THRUST WASHER

Specifications

  • Washer Type
    Thrust Washer
  • Compatible Bearing Type
    Cylindrical Roller Thrust
  • Outside Diameter
  • Compatible Bearing Part Number
    811, 812, 893, 894
  • Bore Diameter
    102 mm
  • UPC_NO
    4054362375715
  • Overall Width
    7 mm
  • Weight
    0.92 lbs
  • Series
    GS811
  • Product Type
    Roller Thrust Bearing Washers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text