Motion
K30X42X30H.ZB2

JTEKT KOYO (NRB)
K30X42X30H.ZB2

Needle Roller Bearing - 30 mm Bore, 42 mm OD, 30 mm Width, Open
Mi Item #00150756
MFR #K30X42X30H.ZB2
Price$48.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

JTEKT KOYO (NRB)
K30X42X30H.ZB2

Needle Roller Bearing - 30 mm Bore, 42 mm OD, 30 mm Width, Open
Mi Item #00150756
MFR #K30X42X30H.ZB2

Mfr description
K30X42X30H.ZB2 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$48.36/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Outside Diameter  
    42 mm
  • Overall Width  
    30 mm
  • Precision Rating
    Not Rated
  • Weight
    0.15 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Open
  • Flanges
    No Flange
  • Long Description
    The K30X42X30H.ZB2 Needle Roller Bearing features a 30 mm bore diameter, 42 mm outside diameter, 30 mm overall width, open closure type, and a weight of 0.15 lbs, making it suitable for industrial machinery.
  • Lubrication Hole Type
    No Hole
  • Lubrication Type
    Rust Preventative
  • Max Rpm
    16000 rpm
  • Needle Bearing Type
    Roller & Cage Assembly
  • Number Of Rows
    1
  • Operating Temperature Range
    Maximum of +250 °F
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    12180 lbf
  • Radial Static Load Capacity
    15420 lbf
  • Roller Type
    Needle Roller
  • Series
    K
  • Standards Met
    ANSI/ABMA 18.1, DIN 5405 Part 1, ISO 3030
  • Type Of Bearing
    Radial Needle Roller and Cage Assembly
  • UPC_NO
    605790200441
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)