Motion
JR45X50X20
Inner Ring - 45 mm Bore, 50 mm OD, High Carbon Chrome Steel
Mi Item #00150781
MFR #JR45X50X20
Price$28.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inner Ring - 45 mm Bore, 50 mm OD, High Carbon Chrome Steel
Mi Item #00150781
MFR #JR45X50X20

Mfr description
JR45X50X20 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$28.15/each

Specifications

Dimensions

  • Bore Diameter
    45 mm
  • Outside Diameter
    50 mm
  • Overall Width
    20 mm
  • Weight
    0.14 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bore Type
    Straight
  • Compatible Bearing
    HK5020
  • Long Description
    The JR45X50X20 is an inner ring with a 45 mm bore diameter, 50 mm outside diameter, and 20 mm overall width, weighing 0.14 lbs.
  • Lubrication Hole Type
    Lubrication Hole
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    JR45X50X20
  • Manufacturer Product Page
  • Material
    High Carbon Chrome Steel
  • Product Type
    Needle Roller Bearing Inner Rings
  • Series
    JR
  • UPC_NO
    605790195792
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)