Motion
JR55X65X30
Inner Ring - 55 mm Bore, 65 mm OD, High Carbon Chrome Steel
MI ITEM #00150785
MFR #JR55X65X30
List Price$65.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inner Ring - 55 mm Bore, 65 mm OD, High Carbon Chrome Steel
MI ITEM #00150785
MFR #JR55X65X30

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$65.88/each for your price

Overview

Mfr description
JR55X65X30 BRG

Specifications

  • Bore Diameter
    55 mm
  • Outside Diameter
    65 mm
  • Material
    High Carbon Chrome Steel
  • Bore Type
    Straight
  • Series
    JR
  • Lubrication Hole Type
    Lubrication Hole
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    JR55X65X30
  • UPC_NO
    605790200199
  • Weight
    0.48 lbs
  • Bearing Material
    High Carbon Chrome Steel
  • Overall Width
    30 mm
  • Product Type
    Needle Roller Bearing Inner Rings
  • Long Description
    The JR55X65X30 is an inner ring with a 55 mm bore diameter, 65 mm outside diameter, and 30 mm overall width, weighing 0.48 lbs.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought