Motion
RSTO6
Crowned Yoke Roller - 19 mm Roller Diameter, 6 mm Bore, 9.80 mm Roller Width, Open
MI ITEM #00150794
MFR #RSTO6
List Price$45.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Crowned Yoke Roller - 19 mm Roller Diameter, 6 mm Bore, 9.80 mm Roller Width, Open
MI ITEM #00150794
MFR #RSTO6

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$45.10/each for your price

Overview

Mfr description
RSTO6 BRG

Specifications

  • Roller Shape
    Crowned
  • Product Type
    Crowned & Flat Yoke Rollers
  • Roller Diameter
  • Bore Diameter
  • Roller Width
  • Bearing Element
    Needle Rollers
  • Closure Type
    Open
  • Operating Temperature Range
    Maximum of +225 °F
  • Radial Dynamic Load Capacity
    1210 lbf
  • Radial Static Load Capacity
    1450 lbf
  • Max Rpm
    13000 rpm
  • Lubrication Hole Location
    None
  • Finish Coating
    Uncoated
  • Standards Met
    ISO 281, ISO 6278
  • UPC_NO
    605790205835
  • Weight
    0.04 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text