Motion
RNA2203-2RSR

INA (SCHAEFFLER)
RNA2203-2RSR

Crowned Yoke Roller - 40 mm Roller Diameter, 22 mm Bore, 15.8 mm Roller Width, Sealed
Mi Item #00150812
MFR #RNA2203-2RSR
Price$100.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
RNA2203-2RSR

Crowned Yoke Roller - 40 mm Roller Diameter, 22 mm Bore, 15.8 mm Roller Width, Sealed
Mi Item #00150812
MFR #RNA2203-2RSR

Mfr description
RNA2203-2RSR
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$100.65/each

Specifications

Dimensions

  • Bore Diameter  
    22 mm
  • Roller Diameter  
    40 mm
  • Roller Width  
    15.8 mm
  • Weight
    0.25 lbs

Details

  • Bearing Element
    Needle Rollers
  • Closure Type
    Sealed
  • Finish Coating
    Uncoated
  • Lubrication Hole Location
    None
  • Max Rpm
    6000 rpm
  • Number Of Rows
    1
  • Operating Temperature Range
    -30 to +120 °C
  • Product Type
    Crowned & Flat Yoke Rollers
  • Radial Dynamic Load Capacity
    2230 lbf
  • Radial Static Load Capacity
    3100 lbf
  • Roller Shape
    Crowned
  • Series
    RNA22
  • UPC_NO
    4012802424027
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)