Motion
STO8-TV
Crowned Yoke Roller - 24 mm Roller Diameter, 8 mm Bore, 9.8 mm Roller Width, Open
Mi Item #00150827
MFR #STO8-TV
Price$51.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Crowned Yoke Roller - 24 mm Roller Diameter, 8 mm Bore, 9.8 mm Roller Width, Open
Mi Item #00150827
MFR #STO8-TV

Mfr description
STO8-TV
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$51.53/each

Specifications

Dimensions

  • Bore Diameter  
    8 mm
  • Roller Diameter  
    24 mm
  • Roller Width  
    9.8 mm
  • Weight
    0.07 lbs

Details

  • Bearing Element
    Needle Rollers
  • Closure Type
    Open
  • Finish Coating
    Uncoated
  • Lubrication Hole Location
    Inner Ring
  • Max Rpm
    20800 rpm
  • Number Of Rows
    1
  • Operating Temperature Range
    -30 to +120 °C
  • Product Type
    Crowned & Flat Yoke Rollers
  • Radial Dynamic Load Capacity
    940 lbf
  • Radial Static Load Capacity
    1240 lbf
  • Roller Shape
    Crowned
  • Series
    STO
  • UPC_NO
    4012802692327
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)