Motion
STO30DZ
Flat Yoke Roller - 62 mm Roller Diameter, 30 mm Bore, 20 mm Roller Width, Open
MI ITEM #00150841
MFR #STO30DZ
List Price$131.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flat Yoke Roller - 62 mm Roller Diameter, 30 mm Bore, 20 mm Roller Width, Open
MI ITEM #00150841
MFR #STO30DZ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$131.73/each for your price

Overview

Mfr description
STO30DZ BRG

Specifications

  • Roller Shape
    Flat
  • Product Type
    Crowned & Flat Yoke Rollers
  • Roller Diameter
  • Bore Diameter
  • Roller Width
  • Bearing Element
    Needle Rollers
  • Closure Type
    Open
  • Operating Temperature Range
    Maximum of +225 °F
  • Radial Dynamic Load Capacity
    7490 lbf
  • Radial Static Load Capacity
    11470 lbf
  • Max Rpm
    2400 rpm
  • Lubrication Hole Location
    Inner Ring
  • Finish Coating
    Uncoated
  • Standards Met
    ISO 281, ISO 6278
  • UPC_NO
    605790218729
  • Weight
    0.74 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text