Motion
NATR5DZ
Flat Yoke Roller - 16 mm Roller Diameter, 5 mm Bore, 12 mm Roller Width, Open
MI ITEM #00150849
MFR #NATR5DZ
List Price$87.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flat Yoke Roller - 16 mm Roller Diameter, 5 mm Bore, 12 mm Roller Width, Open
MI ITEM #00150849
MFR #NATR5DZ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$87.06/each for your price

Overview

Mfr description
NATR5.DZ BRG

Specifications

  • Roller Shape
    Flat
  • Product Type
    Crowned & Flat Yoke Rollers
  • Roller Diameter
  • Bore Diameter
  • Roller Width
  • Bearing Element
    Needle Rollers
  • Closure Type
    Open
  • Radial Dynamic Load Capacity
    1040 lbf
  • Radial Static Load Capacity
    1170 lbf
  • Max Rpm
    13000 rpm
  • Lubrication Hole Location
    Inner Ring
  • Finish Coating
    Uncoated
  • Standards Met
    ISO 281, ISO 6278
  • UPC_NO
    605790213458
  • Weight
    0.04 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text