Motion
NUTR45-X
Flat Yoke Roller - 85 mm Roller Diameter, 45 mm Bore, 30 mm Roller Width, Sealed
MI ITEM #00150854
MFR #NUTR45-X
Your Price$342.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flat Yoke Roller - 85 mm Roller Diameter, 45 mm Bore, 30 mm Roller Width, Sealed
MI ITEM #00150854
MFR #NUTR45-X

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$342.14/each(List $410.57)

Overview

Mfr description
NUTR45-X-A

Specifications

  • Roller Shape
    Flat
  • Product Type
    Crowned & Flat Yoke Rollers
  • Roller Diameter
  • Bore Diameter
  • Roller Width
  • Bearing Element
    Plain Bearings
  • Closure Type
    Sealed
  • Operating Temperature Range
    -30 to +140 °C
  • Radial Dynamic Load Capacity
    12600 lbf
  • Radial Static Load Capacity
    17800 lbf
  • Max Rpm
    1400 rpm
  • Lubrication Hole Location
    Inner Ring
  • Finish Coating
    Uncoated
  • Series
    NUTR
  • UPC_NO
    4012802369335
  • Weight
    2.33 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text