Motion
AL666 CL
Leaf Chain Connecting Link - 6 x 6 Lacing, 0.7500 in Pitch, 25800 lb Breaking Strength
MI ITEM #00150951
MFR #AL666 CL
Price$11.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Leaf Chain Connecting Link - 6 x 6 Lacing, 0.7500 in Pitch, 25800 lb Breaking Strength
MI ITEM #00150951
MFR #AL666 CL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$11.84/each

Specifications

Dimensions

  • Breaking Strength
    25800 lb
  • Lacing
    6 x 6
  • Link Plate Height  
    0.614 in
  • Link Plate Thickness  
    0.094 in
  • Overall Length
    1 ft
  • Pin Diameter  
    0.234 in
  • Pitch  
    0.750 in
  • Weight
    0.11 lb

Details

  • Corrosion Resistant
    Not Corrosion-Resistant
  • Material
    Carbon Steel
  • Product Type
    Leaf Chain
  • Standards Met
    ASME B29
  • UPC_NO
    097039178268

Overview

Mfr description
AL666 CLEVIS LINK COTTER TYPE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought