Motion
DMD-520-1 SC CO LINK

DIAMOND CHAIN COMPANY
DMD-520-1 SC CO LINK

Connecting Link - 520 / 5/8 in Pitch, Spring Clip, Carbon Steel Material
Mi Item #00150952
MFR #DMD-520-1 SC CO LINK
Price$4.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DIAMOND CHAIN COMPANY
DMD-520-1 SC CO LINK

Connecting Link - 520 / 5/8 in Pitch, Spring Clip, Carbon Steel Material
Mi Item #00150952
MFR #DMD-520-1 SC CO LINK

Mfr description
DMD-520-1 SC CO LINK
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$4.37/each

Specifications

Dimensions

  • Chain Overall Width
    0.77 in
  • Chain Size & Pitch
    520 / 5/8 in
  • Inside Width
    0.250 in
  • Pin Diameter
    0.2 in
  • Roller Diameter
    0.400 in
  • Weight
    0.03 lbs

Details

  • Chain Construction
    Spring Clip
  • Chain Number & Pitch
    520 / 5/8 in
  • Link Type
    Connecting Link
  • Manufacturer Catalog Number
    C-4350CL-16-P
  • Material
    Carbon Steel
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Resistance Application Features
    Oil or Natural Gas Industry
  • UPC_NO
    716647117192
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)