Motion
AL688  CONN LINK

TSUBAKI (UST)
AL688 CONN LINK

Connecting Link - 688 / 3/4 in Pitch
Mi Item #00150960
MFR #AL688 CONN LINK
Price$16.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
AL688 CONN LINK

Connecting Link - 688 / 3/4 in Pitch
Mi Item #00150960
MFR #AL688 CONN LINK

Mfr description
AL688 CLEVIS LINK COTTER TYPE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$16.10/each

Specifications

Dimensions

  • Chain Size & Pitch
    688 / 3/4 in
  • Overall Length
    1 ft
  • Pin Diameter
    0.234 in
  • Pitch
    0.750 in
  • Weight
    0.15 lb

Details

  • Chain Construction
    Clevis
  • Chain Number & Pitch
    688 / 3/4 in
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Link Type
    Connecting Link
  • Material
    Carbon Steel
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Standards Met
    ASME B29
  • UPC_NO
    097039178312
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)