Motion
DMD-520-1 ROFF LINK P

DIAMOND CHAIN COMPANY
DMD-520-1 ROFF LINK P

Offset Link - 520 / 5/8 in Pitch, Cottered, Carbon Steel Material
MI ITEM #00150962
MFR #DMD-520-1 ROFF LINK P
Price$20.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DIAMOND CHAIN COMPANY
DMD-520-1 ROFF LINK P

Offset Link - 520 / 5/8 in Pitch, Cottered, Carbon Steel Material
MI ITEM #00150962
MFR #DMD-520-1 ROFF LINK P

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$20.83/each

Specifications

Dimensions

  • Chain Overall Width
    0.77 in
  • Chain Size & Pitch
    520 / 5/8 in
  • Inside Width
    0.250 in
  • Link Plate Thickness
    0.08 in
  • Pin Diameter
    0.2 in
  • Roller Diameter
    0.400 in
  • Tensile Strength
    6600 lbs
  • Weight
    0.07 lbs

Details

  • Chain Construction
    Cottered
  • Chain Number & Pitch
    520 / 5/8 in
  • Link Type
    Offset Link
  • Manufacturer Catalog Number
    G-1348
  • Material
    Carbon Steel
  • Measurement Standard
    Imperial
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Series
    Motorcycle
  • UPC_NO
    716647126163

Overview

Mfr description
DMD-520-1 ROFF LINK P

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought