Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
06B-1 25 FT

2361046 Roller Chain - British Standard Series, 06B / 3/8 in Pitch, Cottered, 1 Strand, Carbon Steel Material, 25 ft Length
MI ITEM #00150968
MFR #06B-1 25 FT

Mfr description
06B-1 ROLLER CHAIN
  • Unmatched Quality and Performance in Morse Brand Chain High Quality British Standard Metric chain British standard chain is manufactured to International Standards
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Chain Overall Width
    0.6614 in
  • Chain Size
    0.3750 in
  • Inside Width
    0.2252 in
  • Link Plate Height
    0.3268 in
  • Overall Length
    25 ft
  • Pin Diameter
    0.1291 in
  • Pin Length
    0.6614 in
  • Plate Height
    0.3268 mm in
  • Roller Diameter
    0.2500 in
  • Roller Width
    0.2252 in
  • Tensile Strength
    2045 lbs
  • Weight
    0.29 lbs
  • Weight per Foot
    0.29 lb

Details

  • Chain Construction
    Riveted
  • Chain Number & Pitch
    06B / 3/8 in
  • Finish Coating
    Uncoated
  • Manufacturer Catalog Number
    2361046
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662460388076
  • Material
    Steel
  • Measurement Standard
    Metric
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain
  • Series
    British Standard
  • Standards Met
    ANSI B29.1
  • UPC_NO
    662460388076

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)