Motion
RC C06B-1 320P (10FT) BOX I/C

REXNORD INC
RC C06B-1 320P (10FT) BOX I/C

Roller Chain - British Standard Series, Riveted, 1 Strand, Steel Material, 10 ft Length
Mi Item #00150969
MFR #RC C06B-1 320P (10FT) BOX I/C
Price$34.48/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
RC C06B-1 320P (10FT) BOX I/C

Roller Chain - British Standard Series, Riveted, 1 Strand, Steel Material, 10 ft Length
Mi Item #00150969
MFR #RC C06B-1 320P (10FT) BOX I/C

Mfr description
06B-1 10 FT REX 06B-1 10 FT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$34.48/ft

Specifications

Dimensions

  • Overall Length
    10 ft

Details

  • Chain Construction
    Riveted
  • Chain Number & Pitch
    06B / 3/8 in
  • Material
    Steel
  • Measurement Standard
    Metric
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain
  • Series
    British Standard
  • UPC_NO
    698210696498
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)