Motion
DMD-180H-1 CT CO LINK P

DIAMOND CHAIN COMPANY
DMD-180H-1 CT CO LINK P

Connecting Link - 180 / 2-1/4 in Chain & Pitch, Cottered, Carbon Steel Material, Plain Finish
Mi Item #00150972
MFR #DMD-180H-1 CT CO LINK P
Price$125.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DIAMOND CHAIN COMPANY
DMD-180H-1 CT CO LINK P

Connecting Link - 180 / 2-1/4 in Chain & Pitch, Cottered, Carbon Steel Material, Plain Finish
Mi Item #00150972
MFR #DMD-180H-1 CT CO LINK P

Mfr description
DMD-180H-1 CT CO LINK P
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$125.52/each

Specifications

Dimensions

  • Chain Overall Width
    3.28 in
  • Chain Size & Pitch
    180 / 2-1/4 in
  • Inside Width
    1.406 in
  • Link Plate Height
    2.138 in
  • Link Plate Thickness
    0.3120 in, 7.92 mm
  • Pin Diameter
    0.687 in
  • Pin Length
    3.2800 in, 83.31 mm
  • Pitch
    2-1/4 in
  • Roller Diameter
    1.406 in
  • Roller Width
    1.4060 in, 35.72 mm
  • Weight
    1.57 lbs
  • Weight per Foot
    9.590 lbs, 14.27 kg/m

Details

  • Application
    Heavy Duty
  • Chain Construction
    Cottered
  • Chain Number
    180H
  • Chain Number & Pitch
    180 / 2-1/4 in
  • Chain Standard
    ASME, ANSI
  • Chain Type
    Heavy Series
  • Component Style
    Connecting Link
  • Corrosion Resistant
    No
  • Finish Coating
    Plain
  • Link Type
    Connecting Link
  • Manufacturer Catalog Number
    C-3499CL-18
  • Material
    Carbon Steel
  • Number Of Strands Across
    1
  • Operating Temperature Range
    32 to 350 °F, 0 to 177 °C
  • Product Type
    Roller Chain Links
  • Resistance Application Features
    Oil or Natural Gas Industry
  • Series
    180H
  • Standards Met
    API Specification 7F, ASME/ANSI 60
  • Type
    Connecting Link
  • UPC_NO
    716647209811
  • Working Load Capacity
    12666.67 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)