Motion
R264CCLPK RC 264FR CCLPK

LINK-BELT
R264CCLPK RC 264FR CCLPK

Connecting Link - 264 / 2.500 in Size & Pitch, Cottered, Carbon Steel Material
Mi Item #00151011
MFR #R264CCLPK RC 264FR CCLPK
Price$222.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
R264CCLPK RC 264FR CCLPK

Connecting Link - 264 / 2.500 in Size & Pitch, Cottered, Carbon Steel Material
Mi Item #00151011
MFR #R264CCLPK RC 264FR CCLPK

Mfr description
R264CCLPK RC 264FR COT CL PK A2R1
  • Corrosion Resistant;Food Production
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$222.36/each

Specifications

Dimensions

  • Chain Overall Width
    3.69 in
  • Engineering Chain Size & Pitch
    264 / 2.500 in
  • Inside Width
    1.500 in
  • Link Plate Height
    2.38 in
  • Pin Diameter
    0.88 in
  • Roller Diameter
    1.560 in
  • Weight
    2.59 lbs

Details

  • Chain Construction
    Cottered
  • Chain Number & Pitch
    264 / 2.500 in
  • Link Type
    Connecting Link
  • Material
    Carbon Steel
  • Number Of Strands Across
    1
  • Product Type
    Engineering Chain Links
  • UPC_NO
    662327129293
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)