Motion
RS81XR RS81X CH

LINK-BELT
RS81XR RS81X CH

Engineering Chain - 81 / 2.6090 in Pitch, Riveted, Carbon Steel Material
MI ITEM #00151031
MFR #RS81XR RS81X CH
Your Price$44.27/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
RS81XR RS81X CH

Engineering Chain - 81 / 2.6090 in Pitch, Riveted, Carbon Steel Material
MI ITEM #00151031
MFR #RS81XR RS81X CH

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$44.27/ft(List $53.13)

Overview

Mfr description
RS81XR RS81X CHAIN
  • Price per ft

Specifications

  • Engineering Chain Size & Pitch
    81 / 2.6090 in
  • Number Of Strands Across
    1
  • Chain Construction
    Riveted
  • Material
    Carbon Steel
  • Chain Overall Width
    2.1400 in
  • UPC_NO
    662327123734
  • Inside Width
    1.07 in
  • Link Plate Height
    1.13 in
  • Link Plate Thickness
    0.16 in
  • Pin Diameter
    0.4300 in
  • Roller Diameter
    0.8800 in
  • Tensile Strength
    22857 lbs
  • Working Load Capacity
    2500 lb
  • Weight
    2.43 lbs
  • Manufacturer Product Page
  • Product Type
    Engineering Chain
  • Chain Number & Pitch
    81 / 2.609 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text