Motion
81X CONN LINK

TSUBAKI (UST)
81X CONN LINK

Connecting Link - 81 / 2.609 in Size & Pitch, Cottered, Carbon Steel Material
MI ITEM #00151045
MFR #81X CONN LINK
List Price$36.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
81X CONN LINK

Connecting Link - 81 / 2.609 in Size & Pitch, Cottered, Carbon Steel Material
MI ITEM #00151045
MFR #81X CONN LINK

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$36.00/each for your price

Overview

Mfr description
81X CONN LINK

Specifications

  • Engineering Chain Size & Pitch
    81 / 2.609 in
  • Link Type
    Connecting Link
  • Material
    Carbon Steel
  • Chain Construction
    Cottered
  • Roller Diameter
    0.910 in
  • Inside Width
    1.060 in
  • Link Plate Height
    1.130 in
  • Link Plate Thickness
    0.160 in
  • Pin Diameter
    0.440 in
  • Chain Overall Width
    1.930 in
  • Pin Length
    1.930 in
  • Operating Temperature Range
    0-to 350 °F
  • Tensile Strength
    15000 lbs
  • Working Load Capacity
    2150 lbs
  • Weight
    2.50 lbs/ft, 0.6
  • Chain Number & Pitch
    81X / 2.609 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text