Motion
R25SCLSFPK RC 25 SCLSFPK

LINK-BELT
R25SCLSFPK RC 25 SCLSFPK

Attachment Connecting Link - 25 / 1/4 in Pitch, A-2 Attachment, Slip Fit, Spring Clip, Steel Material
Mi Item #00151083
MFR #R25SCLSFPK RC 25 SCLSFPK
Price$17.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
R25SCLSFPK RC 25 SCLSFPK

Attachment Connecting Link - 25 / 1/4 in Pitch, A-2 Attachment, Slip Fit, Spring Clip, Steel Material
Mi Item #00151083
MFR #R25SCLSFPK RC 25 SCLSFPK

Mfr description
R25SCLSFPK RC 25 SPR CL SF PK A2A2
  • Corrosion Resistant;Food Production
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$17.07/each

Specifications

Dimensions

  • Chain Overall Width
    0.34 in
  • Chain Size & Pitch
    25 / 1/4 in
  • Inside Width
    0.13 in
  • Link Plate Height
    0.23 in
  • Pin Diameter
    0.09 in
  • Roller Diameter
    0.13 in
  • Weight
    0.01 lbs

Details

  • Attachment Link Number
    A-2
  • Chain Construction
    Slip Fit, Spring Clip
  • Chain Number & Pitch
    25 / 1/4 in
  • Link Type
    Connecting
  • Material
    Steel
  • Number Of Strands Across
    1
  • Product Type
    Attachment Chain Links
  • Resistance Application Features
    Corrosion Resistant, Food Production
  • UPC_NO
    662327129071
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)