Motion
25 C/L S/C S/F

MORSE
25 C/L S/C S/F

Connecting Link - 25 / 1/4 in Pitch, Spring Clip, Carbon Steel Material
Mi Item #00151084
MFR #25 C/L S/C S/F
Price$5.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
25 C/L S/C S/F

Connecting Link - 25 / 1/4 in Pitch, Spring Clip, Carbon Steel Material
Mi Item #00151084
MFR #25 C/L S/C S/F

Mfr description
25 CONN LINK SPRING CLIP (SLIP FIT)
  • Unmatched Quality and Performance in Morse Brand Chain Far exceeds ANSI performance standards. Rigid manufacturing processes result in a fully-featured chain. Available from Stock
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$5.16/each

Specifications

Dimensions

  • Chain Overall Width
    0.3120 in
  • Chain Size
    0.2500 in
  • Inside Width
    0.1250 in
  • Link Plate Height
    0.2340 in
  • Link Plate Thickness
    0.0300 in
  • Pin Diameter
    0.0905 in
  • Pin Length
    0.3120 in
  • Roller Diameter
    0.1300 in
  • Roller Width
    0.1250 in
  • Tensile Strength
    875 lbs
  • Weight
    0.01 lbs

Details

  • Chain Construction
    Not Applicable
  • Chain Number & Pitch
    25 / 1/4 in
  • Finish Coating
    Uncoated
  • Link Type
    Connecting Link
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662460388748
  • Material
    Steel
  • Measurement Standard
    Imperial
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain
  • Series
    Standard
  • Standards Met
    ANSI B29.1
  • UPC_NO
    662460388748
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)