Motion
25 CONN LINK SPRING CLIP-SLIP FIT

TSUBAKI (UST)
25 CONN LINK SPRING CLIP-SLIP FIT

Connecting Link - 25 / 1/4 in Chain & Pitch, Spring Clip, Carbon Steel Material, Oiled Finish
MI ITEM #00151086
MFR #25 CONN LINK SPRING CLIP-SLIP FIT
Price$4.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
25 CONN LINK SPRING CLIP-SLIP FIT

Connecting Link - 25 / 1/4 in Chain & Pitch, Spring Clip, Carbon Steel Material, Oiled Finish
MI ITEM #00151086
MFR #25 CONN LINK SPRING CLIP-SLIP FIT

Mfr description
25 CONNLINK SC
  • Ring-coined connecting links eliminate the “weak” link, providing the same fatigue strength as the base chain
  • Higher tensile strength for superior impact resistance
  • Heat treatment to achieve ideal hardness
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$4.37/each

Specifications

Dimensions

  • Chain Overall Width
    0.339 in
  • Chain Size & Pitch
    25 / 1/4 in
  • Inside Width
    0.125 in
  • Link Plate Height
    0.230 in
  • Link Plate Thickness
    0.030 in
  • Pin Diameter
    0.090 in
  • Pin Length
    0.3270 in, 8.30 mm
  • Pitch
    1/4 in
  • Plate Height
    0.2300 in
  • Plate Thickness
    0.030 in
  • Roller Diameter
    0.130 in
  • Roller Width
    0.1250 in, 3.18 mm
  • Weight
    0.002 lb
  • Weight per Foot
    0.094 lbs, 0.14 kg/m

Details

  • Application
    Power Transmission
  • Chain Construction
    Spring Clip
  • Chain Number
    25
  • Chain Number & Pitch
    25 / 1/4 in
  • Chain Standard
    ANSI
  • Chain Type
    Standard Roller
  • Component Style
    Connecting Link
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Finish Coating
    Oiled
  • Link Type
    Connecting Link
  • Manufacturer Catalog Number
    25 CONN LINK SPRING CLIP-SLIP FIT
  • Material
    Carbon Steel
  • Material Specification
    Heat Treated Carbon Steel
  • Number Of Links
    1
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Operating Temperature Range
    15 to 140 °F, -9.4 to 60 °C
  • Product Type
    Roller Chain Links
  • Resistance Application Features
    Shot Peened
  • Series
    25
  • Standards Met
    ASME B29
  • Type
    Connecting Link
  • UPC_NO
    097039171160
  • Working Load Capacity
    140 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)