Motion
25-2 RIV
Roller Chain - Standard Series, 25 / 1/4 in Pitch, Riveted, 2 Strand, Carbon Steel Material, 10 ft Length
MI ITEM #00151091
MFR #25-2 RIV
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Roller Chain - Standard Series, 25 / 1/4 in Pitch, Riveted, 2 Strand, Carbon Steel Material, 10 ft Length
MI ITEM #00151091
MFR #25-2 RIV

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Chain Overall Width
    16 mm
  • Inside Width
    3.18 mm
  • Link Plate Height
    3.18 mm
  • Link Plate Thickness
    6.05 mm
  • Overall Length
    10 ft
  • Pin Diameter
    2.29 mm
  • Roller Diameter
    3.3 mm
  • Transverse Pitch
    6.4 mm

Details

  • Chain Construction
    Riveted
  • Chain Number & Pitch
    25 / 1/4 in
  • Manufacturer Catalog Number
    A-8189
  • Material
    Carbon Steel
  • Measurement Standard
    Imperial
  • Number Of Strands Across
    2
  • Product Type
    Roller Chain
  • Series
    Standard
  • Standards Met
    ANSI B29.1
  • UPC_NO
    716647105472

Overview

Mfr description
25 ROLLER LINK
  • Diamond’s multi-stage pitch hole prep on the link plate creates maximum bearing area
  • Engineered material minimizes impurities, which maximizes tensile and fatigue strength
  • Diamond Chain Company’s proprietary carbon content and special alloy chemistries maximize the effectiveness of the heat treatment process
  • Proprietary heat-treating process ensures consistent case hardening depth, which results in maximized wear life, less downtime, and lower costs
  • Priced by each

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text