Motion
R25OFCOMBPK RC 25 OFF COMB PK

LINK-BELT
R25OFCOMBPK RC 25 OFF COMB PK

Roller Chain - Standard Series, 1 Strand, Carbon Steel Material, 10 ft Length
MI ITEM #00151103
MFR #R25OFCOMBPK RC 25 OFF COMB PK
Your Price$38.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
R25OFCOMBPK RC 25 OFF COMB PK

Roller Chain - Standard Series, 1 Strand, Carbon Steel Material, 10 ft Length
MI ITEM #00151103
MFR #R25OFCOMBPK RC 25 OFF COMB PK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$38.63/each(List $39.74)

Overview

Mfr description
R25OFCOMBPK RC 25 OFF COMB PK A2A3

Specifications

  • Measurement Standard
    Imperial
  • Series
    Standard
  • Number Of Strands Across
    1
  • Material
    Carbon Steel
  • Overall Length
    10 ft
  • Pin Diameter
    0.0900 in
  • Pin Length
    0.3400 in
  • Roller Diameter
    0.1300 in
  • Tensile Strength
    940 lbs
  • Extended Pin Projection
    0.3400 in
  • Chain Number & Pitch
    25 / 1/4 in
  • Manufacturer Product Page
  • Weight
    0.01 lbs
  • UPC_NO
    662327129026
  • Product Type
    Roller Chain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text