Motion
25 O/L 2P

MORSE
25 O/L 2P

Offset Link - 25 / 1/4 in Pitch, Carbon Steel Material
Mi Item #00151104
MFR #25 O/L 2P
Price$16.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
25 O/L 2P

Offset Link - 25 / 1/4 in Pitch, Carbon Steel Material
Mi Item #00151104
MFR #25 O/L 2P

Mfr description
25 OFFSET LINK (2 PITCH)
  • Unmatched Quality and Performance in Morse Brand Chain Far exceeds ANSI performance standards. Rigid manufacturing processes result in a fully-featured chain. Available from Stock
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$16.04/each

Specifications

Dimensions

  • Chain Overall Width
    1.0000 in
  • Chain Size & Pitch
    25 / 1/4 in
  • Inside Width
    0.1250 in
  • Link Plate Height
    0.2340 in
  • Link Plate Thickness
    0.0300 in
  • Pin Diameter
    0.0905 in
  • Pin Length
    0.3120 in
  • Roller Diameter
    0.1300 in
  • Weight
    0.05 lbs

Details

  • Chain Construction
    Not Applicable
  • Chain Number & Pitch
    25 / 1/4 in
  • Link Type
    Offset Link
  • Manufacturer Catalog Number
    25 O/L 2P
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662460388823
  • Material
    Steel
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Standards Met
    ANSI
  • UPC_NO
    662460388823
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)