Motion
25 OFFSET LINK 2pc

TSUBAKI (UST)
25 OFFSET LINK 2pc

Offset Link - 25 / 1/4 in Chain & Pitch, Cottered, Carbon Steel Material, Oiled Finish
Mi Item #00151106
MFR #25 OFFSET LINK 2pc
Price$9.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
25 OFFSET LINK 2pc

Offset Link - 25 / 1/4 in Chain & Pitch, Cottered, Carbon Steel Material, Oiled Finish
Mi Item #00151106
MFR #25 OFFSET LINK 2pc

Mfr description
25 OFFSET LINK 2PITCH)
  • Ring-coined connecting links eliminate the “weak” link, providing the same fatigue strength as the base chain
  • Higher tensile strength for superior impact resistance
  • Heat treatment to achieve ideal hardness
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$9.51/each

Specifications

Dimensions

  • Chain Overall Width
    0.339 in
  • Chain Size & Pitch
    25 / 1/4 in
  • Inside Width
    0.125 in
  • Link Plate Height
    0.230 in
  • Link Plate Thickness
    0.030 in
  • Pin Diameter
    0.090 in
  • Pin Length
    0.3390 in, 8.60 mm
  • Pitch
    1/4 in
  • Plate Height
    0.230 in
  • Plate Thickness
    0.030 in
  • Roller Diameter
    0.130 in
  • Roller Width
    0.1250 in, 3.18 mm
  • Weight
    0.004 lb
  • Weight per Foot
    0.09 lbs, 0.13 kg/m

Details

  • Application
    Power Transmission
  • Chain Construction
    Cottered
  • Chain Number
    25
  • Chain Number & Pitch
    25 / 1/4 in
  • Chain Standard
    ANSI
  • Chain Type
    Standard Roller
  • Component Style
    Off Set Link
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Finish Coating
    Oiled
  • Link Type
    Offset Link
  • Manufacturer Catalog Number
    25 OFFSET LINK 2pc
  • Material
    Carbon Steel
  • Material Specification
    Heat Treated Carbon Steel
  • Number Of Links
    2
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Operating Temperature Range
    Minimum of +15 °F
  • Product Type
    Roller Chain Links
  • Resistance Application Features
    Fatigue Resistant, Shock Resistant
  • Series
    25
  • Standards Met
    ASME B29
  • Type
    Offset Link
  • UPC_NO
    097039171184
  • Working Load Capacity
    140 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)