Motion
DMD-25-1RAP-10FT

DIAMOND CHAIN COMPANY
DMD-25-1RAP-10FT

Roller Chain - Standard Series, 25 / 1/4 in Pitch, Riveted, 1 Strand, Stainless Steel Material, 10 ft Length
Mi Item #00151110
MFR #DMD-25-1RAP-10FT
Price$54.54/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DIAMOND CHAIN COMPANY
DMD-25-1RAP-10FT

Roller Chain - Standard Series, 25 / 1/4 in Pitch, Riveted, 1 Strand, Stainless Steel Material, 10 ft Length
Mi Item #00151110
MFR #DMD-25-1RAP-10FT

Mfr description
DMD-25-1RAP-10FT
  • Diamond’s multi-stage pitch hole prep on the link plate creates maximum bearing area
  • Engineered material minimizes impurities, which maximizes tensile and fatigue strength
  • Diamond Chain Company’s proprietary carbon content and special alloy chemistries maximize the effectiveness of the heat treatment process
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$54.54/ft

Specifications

Dimensions

  • Chain Overall Width
    0.37 in
  • Inside Width
    1/8 in
  • Link Plate Height
    0.238 in
  • Link Plate Thickness
    0.03 in
  • Overall Length
    10 ft
  • Pin Diameter
    0.09 in
  • Roller Diameter
    0.13 in
  • Tensile Strength
    700 lbs
  • Weight
    0.08 lbs

Details

  • Chain Construction
    Riveted
  • Chain Number & Pitch
    25 / 1/4 in
  • Manufacturer Catalog Number
    XAP-1189-D-010
  • Material
    Stainless Steel
  • Measurement Standard
    Imperial
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain
  • Resistance Application Features
    Corrosion Resistant
  • Series
    Standard
  • Standards Met
    ANSI
  • UPC_NO
    716647379613
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)