Motion
25SSX10 ft RIV

RENOLD JEFFREY
25SSX10 ft RIV

Roller Chain - Standard Series, 25 / 1/4 in Pitch, Riveted, 1 Strand, Stainless Steel Material, 10 ft Length
MI ITEM #00151113
MFR #25SSX10 ft RIV
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RENOLD JEFFREY
25SSX10 ft RIV

Roller Chain - Standard Series, 25 / 1/4 in Pitch, Riveted, 1 Strand, Stainless Steel Material, 10 ft Length
MI ITEM #00151113
MFR #25SSX10 ft RIV

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
25SS RIV STAINLESS ROLLER CHAIN
  • Priced by the foot

Specifications

  • Measurement Standard
    Imperial
  • Series
    Standard
  • Chain Construction
    Riveted
  • Number Of Strands Across
    1
  • Material
    Stainless Steel
  • Overall Length
    10 ft
  • Inside Width
    3.1 mm
  • Link Plate Height
    6.02 mm
  • Link Plate Thickness
    0.76 mm
  • Pin Diameter
    2.3 mm
  • Chain Overall Width
    8.6 mm
  • Operating Temperature Range
    -40 to +400 °C
  • Roller Diameter
    3.3 mm
  • Standards Met
    ISO 606, USDA H1
  • Tensile Strength
    2500 N
  • Resistance Application Features
    Corrosion Resistant
  • Chain Number & Pitch
    25 / 1/4 in
  • Weight
    0.09 lbs
  • UPC_NO
    6623900530657
  • Product Type
    Roller Chain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text