Motion
DMD-25-1 SC CO LINK AP

DIAMOND CHAIN COMPANY
DMD-25-1 SC CO LINK AP

Connecting Link - 25 / 1/4 in Pitch, Spring Clip, Stainless Steel Material
Mi Item #00151116
MFR #DMD-25-1 SC CO LINK AP
Price$9.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DIAMOND CHAIN COMPANY
DMD-25-1 SC CO LINK AP

Connecting Link - 25 / 1/4 in Pitch, Spring Clip, Stainless Steel Material
Mi Item #00151116
MFR #DMD-25-1 SC CO LINK AP

Mfr description
DMD-25-1 SC CO LINK AP
  • Diamond’s multi-stage pitch hole prep on the link plate creates maximum bearing area
  • Engineered material minimizes impurities, which maximizes tensile and fatigue strength
  • Diamond Chain Company’s proprietary carbon content and special alloy chemistries maximize the effectiveness of the heat treatment process
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$9.45/each

Specifications

Dimensions

  • Chain Overall Width
    0.37 in
  • Chain Size & Pitch
    25 / 1/4 in
  • Inside Width
    0.125 in
  • Link Plate Height
    0.238 in
  • Pin Diameter
    0.09 in
  • Roller Diameter
    0.130 in

Details

  • Chain Construction
    Spring Clip
  • Chain Number & Pitch
    25 / 1/4 in
  • Link Type
    Connecting Link
  • Manufacturer Catalog Number
    CAP-4189CL-08-P
  • Material
    Stainless Steel
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Resistance Application Features
    Corrosion Resistant
  • UPC_NO
    716647382088
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)