Motion
25SS CONN LINK

TSUBAKI (UST)
25SS CONN LINK

Connecting Link - 25 / 1/4 in Chain & Pitch, Spring Clip, Stainless Steel Material, Stainless Steel Finish
Mi Item #00151118
MFR #25SS CONN LINK
Price$9.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
25SS CONN LINK

Connecting Link - 25 / 1/4 in Chain & Pitch, Spring Clip, Stainless Steel Material, Stainless Steel Finish
Mi Item #00151118
MFR #25SS CONN LINK

Mfr description
25SS "304" CONN LINK SC TYPE
  • Ring-coined connecting links eliminate the “weak” link, providing the same fatigue strength as the base chain
  • Higher tensile strength for superior impact resistance
  • Heat treatment to achieve ideal hardness
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$9.24/each

Specifications

Dimensions

  • Chain Overall Width
    0.125 in
  • Chain Size & Pitch
    25 / 1/4 in
  • Inside Width
    0.125 in
  • Link Plate Height
    0.230 in
  • Link Plate Thickness
    0.0300 in, 0.76 mm
  • Pin Diameter
    0.090 in
  • Pin Length
    0.3270 in, 8.31 mm
  • Pitch
    1/4 in
  • Plate Height
    0.7130 in
  • Roller Diameter
    0.130 in
  • Roller Width
    0.1250 in, 3.18 mm
  • Weight
    0.002 lb
  • Weight per Foot
    0.094 lbs, 0.14 kg/m

Details

  • Application
    Corrosion Resistant
  • Chain Construction
    Spring Clip
  • Chain Number
    25
  • Chain Number & Pitch
    25 / 1/4 in
  • Chain Standard
    ANSI
  • Chain Type
    Corrosion Resistant
  • Component Style
    Connecting Link
  • Corrosion Resistant
    Corrosion Resistant
  • Finish Coating
    Stainless Steel
  • Link Type
    Connecting Link
  • Manufacturer Catalog Number
    25SS CONN LINK
  • Material
    Stainless Steel
  • Material Specification
    Type 304
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Operating Temperature Range
    Maximum of +140 °F
  • Product Type
    Roller Chain Links
  • Resistance Application Features
    Corrosion Resistant, High Temperature
  • Series
    25
  • Standards Met
    ASME B29
  • Type
    Connecting Link
  • UPC_NO
    097039186713
  • Working Load Capacity
    26 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)