Motion
DMD-25T-2R-10FT

DIAMOND CHAIN COMPANY
DMD-25T-2R-10FT

Roller Chain - Standard Series, 25 / 1/4 in Pitch, Riveted, 2 Strand, Carbon Steel Material, 10 ft Length
Mi Item #00151130
MFR #DMD-25T-2R-10FT
Price$47.01/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DIAMOND CHAIN COMPANY
DMD-25T-2R-10FT

Roller Chain - Standard Series, 25 / 1/4 in Pitch, Riveted, 2 Strand, Carbon Steel Material, 10 ft Length
Mi Item #00151130
MFR #DMD-25T-2R-10FT

Mfr description
DMD-25T-2R-10FT
  • Priced by the foot
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$47.01/ft

Specifications

Dimensions

  • Chain Overall Width
    0.63 in
  • Inside Width
    1/8 in
  • Link Plate Height
    0.238 in
  • Link Plate Thickness
    0.03 in
  • Overall Length
    10 ft
  • Pin Diameter
    0.09 in
  • Roller Diameter
    0.13 in
  • Tensile Strength
    1750 lbs
  • Transverse Pitch
    0.252 in
  • Weight
    0.17 lbs

Details

  • Chain Construction
    Riveted
  • Chain Number & Pitch
    25 / 1/4 in
  • Manufacturer Catalog Number
    XT-5189-010
  • Material
    Carbon Steel
  • Measurement Standard
    Imperial
  • Number Of Strands Across
    2
  • Product Type
    Roller Chain
  • Series
    Standard
  • Standards Met
    ANSI B29.1
  • UPC_NO
    716647204083
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)