Motion
DMD-25T-2 ROFF LINK P

DIAMOND CHAIN COMPANY
DMD-25T-2 ROFF LINK P

Offset Link - 25 / 1/4 in Pitch, Cottered, Carbon Steel Material
Mi Item #00151141
MFR #DMD-25T-2 ROFF LINK P
Price$23.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DIAMOND CHAIN COMPANY
DMD-25T-2 ROFF LINK P

Offset Link - 25 / 1/4 in Pitch, Cottered, Carbon Steel Material
Mi Item #00151141
MFR #DMD-25T-2 ROFF LINK P

Mfr description
25-2 OFFSET SECTION (2PITCH)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$23.76/each

Specifications

Dimensions

  • Chain Overall Width
    0.63 in
  • Chain Size & Pitch
    25 / 1/4 in
  • Inside Width
    0.125 in
  • Link Plate Thickness
    0.03 in
  • Pin Diameter
    0.09 in
  • Roller Diameter
    0.130 in
  • Tensile Strength
    1750 lbs
  • Transverse Pitch
    0.252 in
  • Weight
    0.01 lbs

Details

  • Chain Construction
    Cottered
  • Chain Number & Pitch
    25 / 1/4 in
  • Link Type
    Offset Link
  • Manufacturer Catalog Number
    GT-5189
  • Material
    Carbon Steel
  • Measurement Standard
    Imperial
  • Number Of Strands Across
    2
  • Product Type
    Roller Chain Links
  • Series
    Standard
  • Standards Met
    ANSI B29.1
  • UPC_NO
    716647107902
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)