Motion
25-2OL
Offset Link - 25 / 1/4 in Chain & Pitch, Cottered, Carbon Steel Material, Oiled Finish
Mi Item #00151143
MFR #25-2OL
Price$23.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Offset Link - 25 / 1/4 in Chain & Pitch, Cottered, Carbon Steel Material, Oiled Finish
Mi Item #00151143
MFR #25-2OL

Mfr description
25-2 OFFSET LINK RIV 2-PITCH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$23.31/each

Specifications

Dimensions

  • Chain Overall Width
    0.591 in
  • Chain Size & Pitch
    25 / 1/4 in
  • Inside Width
    0.125 in
  • Link Plate Height
    0.230 in
  • Link Plate Thickness
    0.030 in
  • Pin Diameter
    0.090 in
  • Pin Length
    0.5790 in, 14.71 mm
  • Pitch
    1/4 in
  • Plate Height
    0.230 in
  • Plate Thickness
    0.030 in
  • Roller Diameter
    0.130 in
  • Roller Width
    0.1250 in, 3.18 mm
  • Tensile Strength
    2100 lbs
  • Transverse Pitch
    1/4 in
  • Weight
    0.004 lb
  • Weight per Foot
    0.181 lbs, 0.27 kg/m

Details

  • Application
    Power Transmission
  • Chain Construction
    Cottered
  • Chain Number
    25-2
  • Chain Number & Pitch
    25 / 1/4 in
  • Chain Standard
    ANSI
  • Chain Type
    Standard Roller
  • Component Style
    Off Set Link
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Finish Coating
    Oiled
  • Link Type
    Offset Link
  • Manufacturer Catalog Number
    25-2 OFFSET LINK
  • Material
    Carbon Steel
  • Measurement Standard
    Imperial
  • Number Of Links
    480/10 ft
  • Number Of Strands
    2
  • Number Of Strands Across
    2
  • Operating Temperature Range
    15 to 140 °F, -9.4 to 60 °C
  • Product Type
    Roller Chain Links
  • Series
    25
  • Standards Met
    ASME B29
  • Type
    Offset Link
  • UPC_NO
    097039172273
  • Working Load Capacity
    240 lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)