Motion
DMD-25-3 SC CO LINK

DIAMOND CHAIN COMPANY
DMD-25-3 SC CO LINK

Connecting Link - 25 / 1/4 in Pitch, Spring Clip, Carbon Steel Material
Mi Item #00151152
MFR #DMD-25-3 SC CO LINK
Price$24.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DIAMOND CHAIN COMPANY
DMD-25-3 SC CO LINK

Connecting Link - 25 / 1/4 in Pitch, Spring Clip, Carbon Steel Material
Mi Item #00151152
MFR #DMD-25-3 SC CO LINK

Mfr description
DMD-25-3 SC CO LINK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$24.77/each

Specifications

Dimensions

  • Chain Overall Width
    0.88 in
  • Chain Size & Pitch
    25 / 1/4 in
  • Inside Width
    0.125 in
  • Link Plate Height
    0.238 in
  • Pin Diameter
    0.09 in
  • Roller Diameter
    0.130 in
  • Weight
    0.01 lbs

Details

  • Chain Construction
    Spring Clip
  • Chain Number & Pitch
    25 / 1/4 in
  • Link Type
    Connecting Link
  • Manufacturer Catalog Number
    C-418903CL-08-P
  • Material
    Carbon Steel
  • Number Of Strands Across
    3
  • Product Type
    Roller Chain Links
  • Standards Met
    ASME/ANSI B29.1
  • UPC_NO
    716647102686
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)