Motion
35 RIV
Roller Chain - Standard Series, 35 / 3/8 in Pitch, Riveted, 1 Strand, Carbon Steel Material, 10 ft Length
Mi Item #00151170
MFR #35 RIV
Price$16.58/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Roller Chain - Standard Series, 35 / 3/8 in Pitch, Riveted, 1 Strand, Carbon Steel Material, 10 ft Length
Mi Item #00151170
MFR #35 RIV

Mfr description
DRV-35-1R-10FT;527 35 RIV ROLLER CHAIN
  • Price per ft
  • Overall Length 10 ft
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$16.58/ft

Specifications

Dimensions

  • Chain Overall Width
    0.461 in
  • Inside Width
    0.189 in
  • Link Plate Height
    0.355 in
  • Link Plate Thickness
    0.049 in
  • Overall Length
    10 ft
  • Pin Diameter
    0.141 in
  • Pin Length
    0.461 in
  • Roller Diameter
    0.200 in
  • Tensile Strength
    2100 lbs
  • Weight
    0.249 lb

Details

  • Chain Construction
    Riveted
  • Chain Number & Pitch
    35 / 3/8 in
  • Finish Coating
    Hot Dip Lubricated
  • Manufacturer Catalog Number
    527
  • Material
    Carbon Steel
  • Material Specification
    Heat Treated
  • Measurement Standard
    Imperial
  • Number Of Links
    320
  • Number Of Strands Across
    1
  • Operating Temperature Range
    0 to 350 °F
  • Product Type
    Roller Chain
  • Series
    Standard
  • Standards Met
    B29.1
  • UPC_NO
    642051005278
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)