Motion
R35R10BX RC 35 R 10BX

LINK-BELT
R35R10BX RC 35 R 10BX

Roller Chain - Standard Series, 35 / 3/8 in Pitch, Riveted, 1 Strand, Carbon Steel Material, 10 ft Length
MI ITEM #00151174
MFR #R35R10BX RC 35 R 10BX
Price$14.84/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
R35R10BX RC 35 R 10BX

Roller Chain - Standard Series, 35 / 3/8 in Pitch, Riveted, 1 Strand, Carbon Steel Material, 10 ft Length
MI ITEM #00151174
MFR #R35R10BX RC 35 R 10BX

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$14.84/ft

Specifications

Dimensions

  • Chain Overall Width
    0.54 in
  • Inside Width
    0.19 in
  • Link Plate Height
    0.35 in
  • Link Plate Thickness
    0.05 in
  • Overall Length
    10 ft
  • Pin Diameter
    0.14 in
  • Roller Diameter
    0.200 in
  • Weight
    0.22 lbs

Details

  • Chain Construction
    Riveted
  • Chain Number & Pitch
    35 / 3/8 in
  • Material
    Carbon Steel
  • Measurement Standard
    Imperial
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain
  • Resistance Application Features
    Corrosion Resistant, Food Production
  • Series
    Standard
  • Standards Met
    ANSI
  • UPC_NO
    662327129712

Overview

Mfr description
R35R10BX RC 35 RIV 10 BX A1B1
  • Priced by the foot

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text