Motion
DMD-35-1 SO CO LINK

DIAMOND CHAIN COMPANY
DMD-35-1 SO CO LINK

Connecting Link - 35 / 3/8 in Chain & Pitch, Spring Clip, Carbon Steel Material, Plain Finish
Mi Item #00151183
MFR #DMD-35-1 SO CO LINK
Price$5.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DIAMOND CHAIN COMPANY
DMD-35-1 SO CO LINK

Connecting Link - 35 / 3/8 in Chain & Pitch, Spring Clip, Carbon Steel Material, Plain Finish
Mi Item #00151183
MFR #DMD-35-1 SO CO LINK

Mfr description
DMD-35-1 SO CO LINK
  • Diamond’s multi-stage pitch hole prep on the link plate creates maximum bearing area
  • Engineered material minimizes impurities, which maximizes tensile and fatigue strength
  • Diamond Chain Company’s proprietary carbon content and special alloy chemistries maximize the effectiveness of the heat treatment process
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$5.20/each

Specifications

Dimensions

  • Chain Overall Width
    0.56 in
  • Chain Size & Pitch
    35 / 3/8 in
  • Inside Width
    0.188 in
  • Link Plate Height
    0.356 in
  • Link Plate Thickness
    0.0500 in, 1.27 mm
  • Pin Diameter
    0.141 in
  • Pin Length
    0.5600 in, 14.22 mm
  • Pitch
    3/8 in
  • Roller Diameter
    0.200 in
  • Roller Width
    0.1880 in, 4.78 mm
  • Weight
    0.01 lbs
  • Weight per Foot
    0.21 lbs, 0.31 kg/m

Details

  • Application
    Power Transmission
  • Chain Construction
    Spring Clip
  • Chain Number
    35
  • Chain Number & Pitch
    35 / 3/8 in
  • Chain Standard
    ASME, ANSI
  • Chain Type
    Standard Roller
  • Component Style
    Connecting Link
  • Corrosion Resistant
    No
  • Finish Coating
    Plain
  • Link Type
    Connecting Link
  • Manufacturer Catalog Number
    C-4282CL-08-P
  • Material
    Carbon Steel
  • Number Of Strands Across
    1
  • Operating Temperature Range
    32 to 350 °F, 0 to 177 °C
  • Product Type
    Roller Chain Links
  • Series
    35
  • Standards Met
    ASME/ANSI B29.1
  • Type
    Connecting Link
  • UPC_NO
    716647129706
  • Working Load Capacity
    350 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)