Motion
R35SCLSFPK RC 35 SCLSFPK

LINK-BELT
R35SCLSFPK RC 35 SCLSFPK

Connecting Link - 35 / 3/8 in Chain & Pitch, Carbon Steel Material
Mi Item #00151185
MFR #R35SCLSFPK RC 35 SCLSFPK
Price$5.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
R35SCLSFPK RC 35 SCLSFPK

Connecting Link - 35 / 3/8 in Chain & Pitch, Carbon Steel Material
Mi Item #00151185
MFR #R35SCLSFPK RC 35 SCLSFPK

Mfr description
R35SCLSFPK RC 35 SPR CL SF PK A2B2
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$5.54/each

Specifications

Dimensions

  • Chain Overall Width
    0.54 in
  • Chain Size & Pitch
    35 / 3/8 in
  • Inside Width
    0.190 in
  • Link Plate Height
    0.35 in
  • Pin Diameter
    0.14 in
  • Roller Diameter
    0.200 in
  • Weight
    0.01 lbs

Details

  • Chain Number & Pitch
    35 / 3/8 in
  • Link Type
    Connecting Link
  • Material
    Carbon Steel
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Resistance Application Features
    Corrosion Resistant
  • UPC_NO
    662327129750
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)